Beli pressure test di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AWS Water Pressure Test Kit
    Mulai

    Rp2.899.900

    AWS Water Pressure Test Kit
    Deskripsi:
    For water pressure test of water pipes. Infinite ways to assemble with connecting brackets. It is more profitable than purchasing the parts separately.
  2. WHEELER-REX Hoses for Hydrostatic Test Pumps
    Mulai

    Rp1.699.900

    WHEELER-REX Hoses for Hydrostatic Test Pumps
    Deskripsi:
    Pressure hoses for hydrostatic test pumps connect the pump's outlet port to the system being pressure tested. They test components and identify leaks within a system.
    atribut:
    • UNSPSC: 40142007
    • Product Type: High Pressure Outlet Hose
    • Connection Type: MNPT
    • Compatible with Brand: Wheeler-Rex
    • Hose Length (ft): 10
    • Compatible with Pump Type: Hydrostatic Test Pump
    • Hose Inside Dia. (inch): 1/4
  3. JONNESWAY Fuel Injection Pressure Test
    Mulai

    Rp9.499.900

    JONNESWAY Fuel Injection Pressure Test
    Deskripsi:
    A large 3-1/2inch gauge with dual reading of 0-145psi and 0-1000kpa. Also a low pressure 2-1/2inch gauge for an accurate reading below 15psi. All adapters, gauges, and hose assemblies feature a quick coupling system for speedy and efficient testing connection. The uniquely designed relief valve relieves the pressure and the fuel safely. Also allows checking for sufficient fuel flow. No need for wrenches or pipe dope. The specially designed compact, neatly arranged plastic blowmolded box makes storage easy. Comes complete with instruction manual. The adapter set sest fuel injection systems on vehicles on most makes and models : ACCURA HONDA, HYUNDAI, MAZDA, SUZUKI, TOYOTA, AUDI, BMW, MERCEDES, PEUGOT, PORSHE, SAABVW, VOLVO W/CIS, CISE OR K.JECTRONI.
  4. WINTERS Gas & Water Line Pressure Test Gauge & Kit
    Mulai

    Rp289.900

    WINTERS Gas & Water Line Pressure Test Gauge & Kit
    Deskripsi:
    These dial pressure gauges measure low-pressure gas lines, test new gas installations for leaks, and ensure gas lines meet inspection codes.
    atribut:
    • Brand: WINTERS
    • Case Material: Steel
    • Dial Color: White
    • Freeze Resistant Movement: No
    • Pressure Range Type: Pressure
  5. WHEELER-REX Hydro Test Pump
    Mulai

    Rp169.999.900

    WHEELER-REX Hydro Test Pump
    atribut:
    • UNSPSC: 40151533
  6. kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    Mulai

    Rp4.299.900

    kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)
    atribut:
    • Set Contents: Pressure gauge, Pressure hose 1m, Union coupling 1/2, Bushing 1/2 x 1/4
    • Discharge Quantity (ml/time): 13
    • Water Tub Capacity (L): 4.5
    • Discharge Port Diameter: G1/4
    • Accessories: Pressure gauge, Pressure Hose 1m, Union Couplings 1/2, Bushing 1/2x 1/4
  7. Terada Water Pressure Test Pump (Manual)
    Mulai

    Rp9.299.900

    Terada Water Pressure Test Pump (Manual)
    atribut:
    • Discharge Rate (mL/times): 13
    • Water Tank Capacity (L): 4.6
    • Maximum Pressure (MPa): 3.43
  8. Non Brand Hydraulic Pressure Test Kit
    Mulai

    Rp3.999.900

    Non Brand Hydraulic Pressure Test Kit
    atribut:
    • Pressure Gauge: Dia. 63mm: 25 (250bar / 3625psi); Dia.63mm ~ 40MPa (400bar / 5800psi); Dia.63mm ~ 60MPa (600bar/8700psi)
  9. RIDGID Pressure Test Pump (Pompa Tes Tekanan)
    Mulai

    Rp17.999.900

    RIDGID Pressure Test Pump (Pompa Tes Tekanan)
    Deskripsi:
    The Model 1450 Pressure Test Pump tests hydraulically for leaks in installations that are required to be leak proof and will test systems up to 725 PSI. Perfect for use in heating, compressed air, refrigeration systems, oil installations, sprinkler systems and other small bore pipe installations.
  10. Fluke Calibration Pressure Calibrator
    Mulai

    Rp789.999.900

    Fluke Calibration Pressure Calibrator
    Deskripsi:
    Pneumatic comparison test pumps employ a pressure and vacuum pump to verify the accuracy of pressure-measuring devices against a master test gauge. These pumps can be affixed to a bench.Includes(6) Gauges
    atribut:
    • Interface: USB
    • Maximum Pressure Measurement (psi): 10000
    • Minimum Pressure Measurement (psi): Zero
    • Power Source: AC Adapter
    • Pressure Measuring Unit: MPa; psi
    • Product Type: Hydraulic Deadweight Tester
    • UNSPSC: 81141504
  11. TESTO Pressure Drop Test Set
    Mulai

    Rp7.299.900

  12. Startools Hydraulic Pressure Test Kit
    Mulai

    Rp3.199.900

    Startools Hydraulic Pressure Test Kit
    Deskripsi:
    • The Hydraulic Gauges adopt a 304 stainless steel shell  and copper screw joint, making the gauge sturdy and durable for long service life • Widely used in construction, machinery, ships,  mining, and other industries• Comes with 10 different couplings, can be used  for Caterpillar, Hitachi, Komatsu, Daewoo, Hyundai, Kato, Kawasaki
    atribut:
    • Pressure Range (bar): 100,250,400,600
  13. kyowapmp Manual Test Pump
    Mulai

    Rp2.499.900

    kyowapmp Manual Test Pump
    atribut:
    • Dimensions (LxHxW) (mm): 320x200x270
    • Plunger Diameter (mm): 22
    • Stroke (mm): 35
    • Rate of Suction per Stroke (cc): 13
    • Water Tank Capacity (L): 4.5
    • Accessories: Pressure gauge 1/4PT (1pc), Pressure Hose (1pcs)
    • Maximum Pressure (MPa): 5
    • Tank Material: Plastic
  14. Wipro Water Pressure Test Pump (Alat Test Kebocoran)
    Mulai

    Rp1.399.900

    Wipro Water Pressure Test Pump (Alat Test Kebocoran)
    atribut:
    • For use: Pipa ; Boiler ; Tangki ; Fire Sprinkler System ; Bejana Tekan (Pressure Vessels)
    • Dimensions of Water Box (mm): 300x180x100
  15. monotaro Manual Hydrostatic Test Pump
    Mulai

    Rp2.299.900

    monotaro Manual Hydrostatic Test Pump
    Deskripsi:
    A lightweight, compact and easy-to-carry test pump.
    atribut:
    • Included Accessories: 5.0MPa pressure gauge 1/4PT x 1, pressure hose x 1, union fitting 1/2 x 1, bushing 1/2 x 1/4 x 1
    • Tank Material: polypropylene (P. P. P.)
    • Maximum Pressure (MPa): 5
    • Dimensions (L x H x W) (mm): Approx. 320x300x200
    • Tank Capacity (L) : 4.5
    • Water Adsorption (cc/time): About 13
  16. KRISBOW Alat Tes Tekanan Pipa Air Manual
    Mulai

    Rp1.999.900

    KRISBOW Alat Tes Tekanan Pipa Air Manual
    atribut:
    • Dimension Unit (L x W x H) (mm): 530x200x300
    • Dimensions Tank (LxWxH) (mm): 530x200x120
    • Flow Volume (ml): 45
    • Pressure (MPa): 5
  17. Sinar Dunia Notebook 58sheets (Buku Tulis)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    Sinar Dunia Notebook 58sheets (Buku Tulis)
    atribut:
    • Size (mm): 210x160
    • Paper Size (gsm): 60
  18. KRISBOW Alat Tes Tekanan Pipa Air Elektrik
    Mulai

    Rp23.999.900

    KRISBOW Alat Tes Tekanan Pipa Air Elektrik
    atribut:
    • Pressure (MPa): 25
    • Flow Volume (ml): 40
    • Dimension Unit (L x W x H) (mm): 800x470x800
    • Dimensions Tank (LxWxH) (mm): 740x360x330
    • Motor Power (kW/V/Ph): 1.5/380/3
  19. Enerpac Hydraulic Air Pump
    Mulai

    Rp229.999.900

    Enerpac Hydraulic Air Pump
    atribut:
    • UNSPSC: 40151533
Daftar Harga pressure test Terbaru October 2026
AWS Water Pressure Test KitRp2.899.900
WHEELER-REX Hoses for Hydrostatic Test PumpsRp1.699.900
JONNESWAY Fuel Injection Pressure TestRp9.499.900
WINTERS Gas & Water Line Pressure Test Gauge & KitRp289.900
WHEELER-REX Hydro Test PumpRp169.999.900
kyowapmp Manual Water Pressure Test Pump (Pompa Penguji Tekanan)Rp4.299.900
Terada Water Pressure Test Pump (Manual)Rp9.299.900
Non Brand Hydraulic Pressure Test KitRp3.999.900
RIDGID Pressure Test Pump (Pompa Tes Tekanan)Rp17.999.900
MAXPOWER PPR Pipe Heater (Mesin Las Pipa)Rp539.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)